March
Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Kiwi
- Zoro #: G0456487
- Mfr #: 194061015766

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $340.88
March #194061015766 Specifications
- Zoro #: G0456487
- Mfr #: 194061015766
- Item: Patio Umbrella
- Color: Kiwi
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Olefin
- Base Included: No
- Overall Size: 132” W x 110-1/2” H
- Pole Material: Aluminum
- Rib Material: Aluminum
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Pole/Ribs: 1 year; Canopy: 1 years
- Size: 11 ft.
- Height: 110.5 in.
- Shape: Octagon
- Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin
- Country of Origin (subject to change): China
Description
This extra-large 11 foot California Umbrella, market style is a top seller that offers all the features a residential owner demands in a beautiful market design. The tough aluminum frame is matched by the innovative use of the advanced collar tilt design. This style separates tilt position control from the user-friendly, crank-to-open feature. Owners have a complete range of tilt positions at their fingertips, with a resilient, easy to us umbrella frame that will bring years of shade enjoyment. This umbrella also features Olefin fabrics, which are made with high durability synthetic Olefin fibers that offer improved fade resistance over lesser grade fabric materials like polyester and cotton. Olefin fabric. Extra-large 11 foot diameter canopy. 8 heavy duty aluminum Ribs. High durable resin housing and hub. Deluxe crank lift system. Advanced collar tilt system. Durable 11⁄2 inch aluminum pole. Standard double wind vent canopy design. Product dimension: 132”W x 110-1/2”H. Base sold separately. 1 year color retention and corrosion resistance warranty on fabric. .
Reviews of March #194061015766
Explore more
- March Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Sapphire 194061027394
- March Patio Umbrella, Octagon, 109.5" H, Pacifica Fabric, Navy Blue 194061020425
- March Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Dolce Mango 194061015582
- March Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Bay Brown 194061029589
- March Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Natural 194061018583
- March Patio Umbrella, Octagon, 93.13" H, Pacifica Fabric, Navy 194061036372
- March Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Wheat 194061000175
- March Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Tuscan 194061004654
- Fiberbuilt Market Umbrella 8Rb Pulley Pin, Terra Cotta, 11 ft. 11MPPW-4622
- Fiberbuilt Market Umbrella 8Rib Push Up, Taupe, 7.5 ft. 7MPUK-4648
- Fiberbuilt Riva Umbrella 8Rib Push Up, Linen, 6 ft. 6SQRPUK-4633
- March Patio Furniture