March
Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Kiwi
- Zoro #: G0488504
- Mfr #: 194061038635
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Autotilt
- Fabric Material: Olefin
- Base Included: No
- Overall Size: 132” W x 110-1/2" H
$266.58
Subtotal: $266.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061038635 Specifications
- Zoro #: G0488504
- Mfr #: 194061038635
- UPC #: 194061038635
- Item: Patio Umbrella
- Color: Kiwi
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Autotilt
- Fabric Material: Olefin
- Base Included: No
- Overall Size: 132” W x 110-1/2" H
- Pole Material: Aluminum
- Rib Material: Aluminum
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Pole/Ribs: 1 year; Canopy: 1 years
- Height: 110.5 in.
- Shape: Octagon
- Country of Origin (subject to change): China
Description
Patio Umbrella,Champange Aluminum Frame,
Reviews of March #194061038635
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Terrace Sequoia 194061038703
- MARCH Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Lemon 194061038598
- MARCH Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Champagne 194061038642
- MARCH Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Hot Pink 194061022498
- MARCH Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Natural 194061008966
- MARCH Patio Umbrella, Octagon, 102.5" H, Pacifica Fabric, Canvas 194061023846
- MARCH Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Yellow 194061013519
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Dolce Mango 194061015582
- FIBERBUILT Cncrt Free Standing Umbrellas, Brown, 55Lb CB19C
- MARCH Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Pacific Blue 194061036518
- MARCH Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Dolce Mango 194061028841
- March Patio Furniture