March
Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Navy
- Zoro #: G0481014
- Mfr #: 194061038567
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Patio Umbrella
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Autotilt
- Fabric Material: Olefin
- Base Included: No
- Overall Size: 132” W x 110-1/2" H
$266.58
Subtotal: $266.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061038567 Specifications
- Zoro #: G0481014
- Mfr #: 194061038567
- UPC #: 194061038567
- Item: Patio Umbrella
- Color: Navy
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Autotilt
- Fabric Material: Olefin
- Base Included: No
- Overall Size: 132” W x 110-1/2" H
- Pole Material: Aluminum
- Rib Material: Aluminum
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Pole/Ribs: 1 year; Canopy: 1 years
- Height: 110.5 in.
- Shape: Octagon
- Country of Origin (subject to change): China
Description
Patio Umbrella,Champange Aluminum Frame,
Reviews of March #194061038567
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Black 194061038628
- MARCH Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Red 194061038574
- MARCH Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Straw 194061038673
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Charcoal 194061014479
- MARCH Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Ginkgo 194061038772
- MARCH Patio Umbrella, Octagon, 109.5" H, Pacifica Fabric, Yellow 194061022153
- MARCH Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Taupe 194061038918
- CALIFORNIA UMBRELLA 6' Black Aluminum Market Patio Umbrella, Sunbrella Antique Beige 194061334089
- MARCH Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Macaw 194061007341
- MARCH Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Black 194061018590
- CALIFORNIA UMBRELLA California Umbrella ALTO118117-5403-DWV 11 ft. Fiberglass Pulley Open Double Vents Market Umbrella - Bronze and Sunbrella-Jockey Red ALTO118117-5403-DWV
- March Patio Umbrellas