Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Red

  • Zoro #: G0451508
  • Mfr #: GSCU118117-F13-DWV
No Product Image Available
$302.50 2% off
$295.00
  • Item: Patio Umbrella
  • Shop By: New Low Price
  • Size: 11 ft.
See full product details
This item ships free.

March #GSCU118117-F13-DWV Specifications

  • Zoro #: G0451508
  • Mfr #: GSCU118117-F13-DWV
Item: Patio Umbrella Shop By: New Low Price
Size: 11 ft. Pole Material: Aluminum
Shape: Octagon Color: Red
Pole Diameter: 1.5" Height: 110.5 in.
Fabric Material: Olefin Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Red

Reviews of March #GSCU118117-F13-DWV