March
Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Royal Blue
- Zoro #: G0473962
- Mfr #: 194061015667
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Color: Royal Blue
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Olefin
- Base Included: No
$268.17
Subtotal: $268.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061015667 Specifications
- Zoro #: G0473962
- Mfr #: 194061015667
- UPC #: 194061015667
- Item: Patio Umbrella
- Color: Royal Blue
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Olefin
- Base Included: No
- Overall Size: 132” W x 110-1/2” H
- Pole Material: Aluminum
- Rib Material: Aluminum
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Pole/Ribs: 1 year; Canopy: 1 years
- Size: 11 ft.
- Shape: Octagon
- Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin
- Height: 110.5 in.
- Country of Origin (subject to change): China
Description
Patio Umbrella,Black Aluminum Pole,11 Ft
Reviews of March #194061015667
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Canvas 194061016343
- MARCH Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Terrace Adobe 194061038727
- MARCH Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Spectrum Ruby 194061000052
- MARCH Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Black 194061013236
- MARCH Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Aruba 194061002926
- MARCH Patio Umbrella, Octagon, 102.5" H, Sunbrella Fabric, Spectrum Mist 194061023884
- NATURE SPRING Garden Stones-500 Count Glow in the Dark Solar Pathway Pebble Lights by Nature Spring (Green) 300052BIC
- MARCH Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Champagne 194061020210
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Mocha 194061008775
- RIO BRANDS 6' Tilt Umbrella UDS78TB-TSPK9
- CALIFORNIA UMBRELLA California Umbrella GSCU118302-5488-DWV 11 ft. Aluminum Market Umbrella Collar Tilt DV Matted Black-Sunbrella-CanvTeak GSCU118302-5488-DWV
- March Patio Umbrellas