Skip to Main Content
customer-service Help
March

Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Royal Blue

March Patio Umbrella,  Octagon,  110.5" H,  Olefin Fabric,  Royal Blue 194061037812
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$315.11
  • Item: Patio Umbrella
  • Color: Royal Blue
  • Canopy Width: 11 ft
See full product details
Out of Stock
Total: $315.11

March #194061037812 Specifications

  • Item: Patio Umbrella
  • Color: Royal Blue
  • Canopy Width: 11 ft
  • Residential / Commercial: Residential
  • Opening Action: Crank Lift
  • Tilting: Autotilt
  • Fabric Material: Olefin
  • Base Included: No
  • Overall Size: 132” W x 110-1/2" H
  • Pole Material: Aluminum
  • Rib Material: Aluminum
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Pole/Ribs: 1 year; Canopy: 1 years
  • Size: 11 ft.
  • Shape: Octagon
  • Height: 110.5 in.
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This 11 foot California Umbrella, market style is a top seller and offers all the features a residential owner demands in a beautiful market design. This style offers the user-friendly, crank-to-open, crank-to-tilt feature that consumers have grown to love. Owners of this auto-tilt model have a complete range of tilt positions at their fingertips and a resilient, easy to use umbrella frame that will bring years of shade enjoyment. This umbrella also features Olefin fabrics, which are made with high durability synthetic Olefin fibers that offer improved fade resistance over lesser grade fabric materials like polyester and cotton. Olefin fabric. Traditional 11-foot diameter canopy. 8 heavy duty aluminum ribs. High durable resin housing and hub. Easy crank lift and auto tilt system. Durable 1½ inch aluminum pole. Product dimension: 132” W x 110-1/2"H. Base sold separately. 4 year color retention and corrosion resistance warranty on fabric..

Reviews of March #194061037812