March
Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Sunset
- Zoro #: G0486447
- Mfr #: 194061013229
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Color: Sunset
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Olefin
- Base Included: No
$268.17
Subtotal: $268.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand March
- MFR #194061013229
- Zoro #G0486447
- Country of OriginChina
- Category Patio Umbrellas
Dimensions
Canopy Width | 11 ft |
Overall Size | 132” W x 110-1/2” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Pole/Ribs: 1 year; Canopy: 1 years |
Size | 11 ft. |
Height | 110.5 in. |
Details
Item | Patio Umbrella |
Color | Sunset |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Collar Tilt |
Fabric Material | Olefin |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Shape | Octagon |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin |
Description
Patio Umbrella,Gray Aluminum Pole,11 Ft.
Reviews of March #194061013229
Explore more
- MARCH Patio Umbrella, Octagon, 93.13" H, Sunbrella Fabric, Melon 194061035771
- MARCH Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Sapphire 194061031018
- MARCH Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Terrace Sequoia 194061014158
- MARCH Patio Umbrella, Octagon, 102.5" H, Olefin Fabric, Sunset 194061024423
- MARCH Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Capri 194061017753
- MARCH Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Wheat 194061000175
- CALIFORNIA UMBRELLA 7.5' Bronze Aluminum Market Patio Umbrella, Olefin Woven Sesame 194061336625
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Sunbrella Spectrum Dove 194061335093
- MARCH Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Capri 194061029237
- SPORT-BRELLA Sport-Brella Red 8Ft 0741
- MARCH Patio Umbrella, Octagon, 105" H, Sunbrella Fabric, Teak 194061012062
- March Patio Umbrellas