Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, White

  • Zoro #: G0496344
  • Mfr #: GSCU118117-F04-DWV
$302.50 2% off
$295.00
  • Item: Patio Umbrella,Bronze Aluminum Pole,11 F
  • Size: 11 ft.
  • Shape: Octagon
See full product details
This item ships free.

March #GSCU118117-F04-DWV Specifications

  • Zoro #: G0496344
  • Mfr #: GSCU118117-F04-DWV
Item: Patio Umbrella,Bronze Aluminum Pole,11 F Size: 11 ft.
Shape: Octagon Color: White
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin Height: 110.5 in.
Pole Diameter: 1.5" Pole Material: Aluminum
Fabric Material: Olefin Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Pole,11 F

Reviews of March #GSCU118117-F04-DWV