March
Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Beige
- Zoro #: G0486648
- Mfr #: 194061015100

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $426.95
March #194061015100 Specifications
- Zoro #: G0486648
- Mfr #: 194061015100
- Item: Patio Umbrella
- Color: Beige
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Pacifica
- Base Included: No
- Overall Size: 132” W x 110-1/2” H
- Pole Material: Aluminum
- Rib Material: Aluminum
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 4 years
- Size: 11 ft.
- Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica
- Shape: Octagon
- Height: 110.5 in.
- Country of Origin (subject to change): China
Description
This extra-large 11 foot California Umbrella, market style is a top seller that offers all the features a residential owner demands in a beautiful market design. The tough aluminum frame is matched by the innovative use of the advanced collar tilt design. This style separates tilt position control from the user-friendly, crank-to-open feature. Owners have a complete range of tilt positions at their fingertips, with a resilient, easy to us umbrella frame that will bring years of shade enjoyment. This umbrella also features Pacifica fabric, a solution-dyed polyester fabric that has been designed and perfected by California Umbrella for the use with our quality made umbrellas. Pacifica fabric. Extra-large 11 foot diameter canopy. 17 heavy duty aluminum Ribs. High durable resin housing and hub. Deluxe crank lift system. Advanced collar tilt system. Durable 11⁄2 inch aluminum pole. Standard double wind vent canopy design. Product dimension: 132”W x 110-1/2”H. Base sold separately. 4 year color retention and corrosion resistance warranty on fabric. .
Reviews of March #194061015100
Explore more
- March Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Hot Pink 194061028797
- March Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Black 194061029039
- March Patio Umbrella, Square, 103.13" H, Sunbrella Fabric, Natural 194061002612
- March Patio Umbrella, Octagon, 102.5" H, Sunbrella Fabric, Melon 194061023204
- March Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Terracotta 194061012963
- March Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Natural 194061015889
- March Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Natural 194061038758
- March Patio Umbrella, Octagon, 105" H, Olefin Fabric, Hunter Green 194061012239
- Fiberbuilt Riva Umbrella 8Rib Ba, Buttercup, 11 ft. 11RPPA-4635
- California Umbrella 9' Black Aluminum Market Patio Umbrella, Sunbrella Spectrum Cilantro 194061335086
- California Umbrella 7.5' Black Aluminum Market Patio Umbrella, Sunbrella Astoria Lagoon 194061334591
- March Patio Furniture