March
Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Black
- Zoro #: G0456103
- Mfr #: 194061015056
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Color: Black
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Pacifica
- Base Included: No
$335.21
Subtotal: $335.21
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand March
- MFR #194061015056
- Zoro #G0456103
- Country of OriginChina
- Category Patio Umbrellas
Dimensions
Canopy Width | 11 ft |
Overall Size | 132” W x 110-1/2” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 4 years |
Size | 11 ft. |
Height | 110.5 in. |
Details
Item | Patio Umbrella |
Color | Black |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Collar Tilt |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Shape | Octagon |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica |
Description
Patio Umbrella,White Aluminum Pole,11 Ft
Reviews of March #194061015056
Explore more
- MARCH Patio Umbrella, Octagon, 102.5" H, Pacifica Fabric, Yellow 194061024713
- MARCH Patio Umbrella, Octagon, 101" H, Olefin Fabric, Black 194061033395
- MARCH Patio Umbrella, Octagon, 105" H, Sunbrella Fabric, Spa 194061011898
- MARCH Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Natural 194061028162
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Dolce Oasis 194061037744
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Terracotta 194061033081
- FIBERBUILT HOME Fiberbuilt Home 7HPUCB-Beige 7.5 ft. Hex Patio Umbrella 6 Rib Push Up Champagne Bronze with Beige Spun Poly Canopy 7HPUCB-Beige
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Iris 194061040256
- AMAURI OUTDOOR LIVING 6' Round Auto Tilt Market Umbrella (Frame: Black Sapphire, Fabric: Sunbrella- Terracotta) 70210-106-CS21024
- NATURE SPRING Garden Trellis for Climbing Plants with Decorative Scrolls for Plants, Flowers, Vines, Set of 2 359509ZDT
- ZORO SELECT Outdoor Umbrella Base, Round, Blue 4HUW6
- March Patio Furniture