Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Brick

  • Zoro #: G0465282
  • Mfr #: GSCU118302-SA40-DWV
$381.00
  • Item: Patio Umbrella,Black Aluminum Pole,11 Ft
  • Size: 11 ft.
  • Height: 110.5 in.
See full product details
This item ships free.

March #GSCU118302-SA40-DWV Specifications

  • Zoro #: G0465282
  • Mfr #: GSCU118302-SA40-DWV
Item: Patio Umbrella,Black Aluminum Pole,11 Ft Size: 11 ft.
Height: 110.5 in. Pole Diameter: 1.5"
Color: Brick Shape: Octagon
Pole Material: Aluminum Fabric Material: Pacifica
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Black Aluminum Pole,11 Ft

Reviews of March #GSCU118302-SA40-DWV