Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Capri

  • Zoro #: G0454317
  • Mfr #: GSCU118010-SA26-DWV
$381.00
  • Item: Patio Umbrella
  • Size: 11 ft.
  • Pole Diameter: 1.5"
See full product details
This item ships free.

March #GSCU118010-SA26-DWV Specifications

  • Zoro #: G0454317
  • Mfr #: GSCU118010-SA26-DWV
Item: Patio Umbrella Size: 11 ft.
Pole Diameter: 1.5" Fabric Material: Pacifica
Pole Material: #REF! Shape: Octagon
Height: 110.5 in. Color: Capri
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Gray Aluminum Pole,11 Ft.

Reviews of March #GSCU118010-SA26-DWV