Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Ginkgo

  • Zoro #: G0487235
  • Mfr #: GSCU118117-SA11-DWV
$349.55
  • Item: Patio Umbrella,Bronze Aluminum Pole,11 F
  • Size: 11 ft.
  • Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica
See full product details
This item ships free.

March #GSCU118117-SA11-DWV Specifications

  • Zoro #: G0487235
  • Mfr #: GSCU118117-SA11-DWV
Item: Patio Umbrella,Bronze Aluminum Pole,11 F Size: 11 ft.
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica Height: 110.5 in.
Pole Diameter: 1.5" Shape: Octagon
Pole Material: Aluminum Fabric Material: Pacifica
Color: Ginkgo Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Pole,11 F

Reviews of March #GSCU118117-SA11-DWV