March
Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Mocha
- Zoro #: G0461448
- Mfr #: 194061015964
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Color: Mocha
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Pacifica
- Base Included: No
$335.21
Subtotal: $335.21
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061015964 Specifications
- Zoro #: G0461448
- Mfr #: 194061015964
- UPC #: 194061015964
- Item: Patio Umbrella
- Color: Mocha
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Pacifica
- Base Included: No
- Overall Size: 132” W x 110-1/2” H
- Pole Material: Aluminum
- Rib Material: Aluminum
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 4 years
- Size: 11 ft.
- Shape: Octagon
- Height: 110.5 in.
- Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica
- Country of Origin (subject to change): China
Description
Patio Umbrella,Black Aluminum Pole,11 Ft
Reviews of March #194061015964
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Parrot 194061030318
- MARCH Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Terrace Sequoia 194061029114
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Spa 194061039991
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Iris 194061037799
- MARCH Patio Umbrella, Octagon, 101" H, Olefin Fabric, Terrace Fern 194061028124
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Melon 194061015407
- MARCH Patio Umbrella, Octagon, 92.38" H, Sunbrella Fabric, Regatta 194061011218
- HANFRB Brigantine Table Umbrella, 9 Ft. BRIGANTINEUMB
- CALIFORNIA UMBRELLA California Umbrella GSCU908170-F04 9 ft. Aluminum Market Umbrella Collar Tilt - Matted White - Olefin - White GSCU908170-F04
- MARCH Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Granite 194061008942
- MARCH Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Tuscan 194061040591
- March Patio Furniture