Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Natural

  • Zoro #: G0456724
  • Mfr #: SDAU118900-SA04-DWV
No Product Image Available
$355.00
  • Item: Patio Umbrella
  • Pole Diameter: 1.5"
  • Pole Material: Aluminum
See full product details
This item ships free.

March #SDAU118900-SA04-DWV Specifications

  • Zoro #: G0456724
  • Mfr #: SDAU118900-SA04-DWV
Item: Patio Umbrella Pole Diameter: 1.5"
Pole Material: Aluminum Height: 110.5 in.
Fabric Material: Pacifica Color: Natural
Shape: Octagon Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Natural

Reviews of March #SDAU118900-SA04-DWV