March
Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Palm
- Zoro #: G0464975
- Mfr #: 194061038802

Tap to zoom
Hover or click to zoom
$400.99
- Item: Patio Umbrella
- Canopy Width: 11 ft
- Residential / Commercial: Residential
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $400.99
March #194061038802 Specifications
- Zoro #: G0464975
- Mfr #: 194061038802
- Item: Patio Umbrella
- Color: Palm
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Autotilt
- Fabric Material: Pacifica
- Base Included: No
- Overall Size: 132” W x 110-1/2" H
- Pole Material: Aluminum
- Rib Material: Aluminum
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 4 years
- Height: 110.5 in.
- Shape: Octagon
- Country of Origin (subject to change): China
Description
This 11 foot California Umbrella, market style is a top seller and offers all the features a residential owner demands in a beautiful market design. This style offers the user-friendly, crank-to-open, crank-to-tilt feature that consumers have grown to love. Owners of this auto-tilt model have a complete range of tilt positions at their fingertips and a resilient, easy to use umbrella frame that will bring years of shade enjoyment. This umbrella also features Pacifica fabric, a solution-dyed polyester fabric that has been designed and perfected by California Umbrella for the use with our quality made umbrellas. Pacifica fabric. Traditional 11-foot diameter canopy. 8 heavy duty aluminum ribs. High durable resin housing and hub. Easy crank lift and auto tilt system. Durable 11⁄2 inch aluminum pole. Product dimension: 132” W x 110-1/2"H. Base sold separately. 1 year color retention and corrosion resistance warranty on fabric..
Reviews of March #194061038802
Explore more
- March Patio Umbrella, Octagon, 101" H, Olefin Fabric, Terracotta 194061035221
- March Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Antique Beige 194061007327
- March Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Wheat 194061028650
- March Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Canvas 194061018729
- March Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Terracotta 194061019023
- March Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Taupe 194061031902
- March Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Woven Sesame 194061021934
- March Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Mocha 194061015964
- Fiberbuilt Oceana Umbrella 8Rib Pulley Pin, Barley, 13ft. 13OPPC-4658
- Fiberbuilt Riva Umbrella 8Rib Push Up, Natural, 6 ft. 6SQRPUK-4604
- Fiberbuilt Riva Umbrella 8Rib Push Up, Sky Blue, 6 ft. 6SQRPUC-4624
- March Patio Umbrellas