Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Taupe

  • Zoro #: G0482344
  • Mfr #: GSCU118010-SA61-DWV
$388.68 1% off
$381.00
  • Item: Patio Umbrella,Gray Aluminum Pole,11 Ft.
  • Size: 11 ft.
  • Pole Material: Aluminum
See full product details
This item ships free.

March #GSCU118010-SA61-DWV Specifications

  • Zoro #: G0482344
  • Mfr #: GSCU118010-SA61-DWV
Item: Patio Umbrella,Gray Aluminum Pole,11 Ft. Size: 11 ft.
Pole Material: Aluminum Fabric Material: Pacifica
Shape: Octagon Color: Taupe
Height: 110.5 in. Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica
Pole Diameter: 1.5" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Gray Aluminum Pole,11 Ft.

Reviews of March #GSCU118010-SA61-DWV