March
Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Yellow
- Zoro #: G0455972
- Mfr #: 194061014356
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Color: Yellow
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Pacifica
- Base Included: No
$335.21
Subtotal: $335.21
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061014356 Specifications
- Zoro #: G0455972
- Mfr #: 194061014356
- UPC #: 194061014356
- Item: Patio Umbrella
- Color: Yellow
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Pacifica
- Base Included: No
- Overall Size: 132” W x 110-1/2” H
- Pole Material: Aluminum
- Rib Material: Aluminum
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 4 years
- Size: 11 ft.
- Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica
- Height: 110.5 in.
- Shape: Octagon
- Country of Origin (subject to change): China
Description
Patio Umbrella,Bronze Aluminum Pole,11 F
Reviews of March #194061014356
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Beige 194061028223
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Gateway Mist 194061017425
- MARCH Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Granite 194061028551
- MARCH Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Heather Beige 194061009192
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Macaw 194061034859
- MARCH Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Macaw 194061030431
- CALIFORNIA UMBRELLA 7.5' Black Aluminum Market Patio Umbrella, Olefin Straw 194061334812
- MARCH Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Teak 194061000335
- SUN-RAY 9Ftx7Ft Rectangular Next Gen Solar Lighted Umbrella, Cast Sage, Sunbrella Fabric 801097
- MARCH Patio Umbrella, Octagon, 102.5" H, Sunbrella Fabric, Tuscan 194061023228
- AFTERMARKET TU-56 UMBRELLA FRAME ONLY CAL50-0410
- March Patio Umbrellas