Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Astoria Lagoon

  • Zoro #: G0450808
  • Mfr #: GSCU118302-56096-DWV
No Product Image Available
$557.73 1% off
$548.00
  • Item: Patio Umbrella
  • Shop By: New Low Price
  • Size: 11 ft.
See full product details
This item ships free.

March #GSCU118302-56096-DWV Specifications

  • Zoro #: G0450808
  • Mfr #: GSCU118302-56096-DWV
Item: Patio Umbrella Shop By: New Low Price
Size: 11 ft. Height: 110.5 in.
Pole Diameter: 1.5" Shape: Octagon
Pole Material: Aluminum Color: Astoria Lagoon
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella Fabric Material: Sunbrella
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Astoria Lagoon

Reviews of March #GSCU118302-56096-DWV