Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Bay Brown

  • Zoro #: G0490035
  • Mfr #: GSCU118117-5432-DWV
$548.00
  • Item: Patio Umbrella,Bronze Aluminum Pole,11 F
  • Size: 11 ft.
  • Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
See full product details
This item ships free.

March #GSCU118117-5432-DWV Specifications

  • Zoro #: G0490035
  • Mfr #: GSCU118117-5432-DWV
Item: Patio Umbrella,Bronze Aluminum Pole,11 F Size: 11 ft.
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella Pole Material: Aluminum
Fabric Material: Sunbrella Pole Diameter: 1.5"
Shape: Octagon Color: Bay Brown
Height: 110.5 in. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Pole,11 F

Reviews of March #GSCU118117-5432-DWV