Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Bay Brown

  • Zoro #: G0454003
  • Mfr #: SDAU118900-5432-DWV
No Product Image Available
$525.00
  • Item: Patio Umbrella
  • Shape: Octagon
  • Fabric Material: Sunbrella
See full product details
This item ships free.

March #SDAU118900-5432-DWV Specifications

  • Zoro #: G0454003
  • Mfr #: SDAU118900-5432-DWV
Item: Patio Umbrella Shape: Octagon
Fabric Material: Sunbrella Color: Bay Brown
Pole Material: Aluminum Pole Diameter: 1.5"
Height: 110.5 in. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Bay Brown

Reviews of March #SDAU118900-5432-DWV