March
Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Black
- Zoro #: G0487104
- Mfr #: 194061015360
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Patio Umbrella
- Color: Black
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Sunbrella
- Base Included: No
$488.74
Subtotal: $488.74
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061015360 Specifications
- Zoro #: G0487104
- Mfr #: 194061015360
- UPC #: 194061015360
- Item: Patio Umbrella
- Color: Black
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Sunbrella
- Base Included: No
- Overall Size: 132” W x 110-1/2” H
- Pole Material: Aluminum
- Rib Material: Aluminum
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 5 years
- Size: 11 ft.
- Shape: Octagon
- Height: 110.5 in.
- Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
- Country of Origin (subject to change): China
Description
Patio Umbrella,Black Aluminum Pole,11 Ft
Reviews of March #194061015360
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Canvas 194061034002
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Heather Beige 194061040157
- MARCH Patio Umbrella, Octagon, 103" H, Pacifica Fabric, Black 194061006047
- MARCH Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Canvas Cyan 194061006627
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Dolce Mango 194061013069
- MARCH Patio Umbrella, Octagon, 107" H, Pacifica Fabric, Mocha 194061002421
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Spa 194061039090
- CALIFORNIA UMBRELLA California Umbrella ALTO118170-FD12-DWV 11 ft. Fiberglass Market Umbrella PO DVent MWhite-Olefin-Terrace Adobe ALTO118170-FD12-DWV
- MARCH Patio Umbrella, Octagon, 96" H, Olefin Fabric, Teak 194061004180
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Beige 194061033036
- MARCH Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Navy White Cabana Stripe 194061016725
- March Patio Furniture