customer-service Help
March

Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Black

March Patio Umbrella,  Octagon,  110.5" H,  Sunbrella Fabric,  Black 194061038307
Hover or click to zoom Tap to zoom
$477.63
  • Item: Patio Umbrella
  • Canopy Width: 11 ft
  • Residential / Commercial: Residential
See full product details
This item ships free.

Total: $477.63

March #194061038307 Specifications

  • Item: Patio Umbrella
  • Color: Black
  • Canopy Width: 11 ft
  • Residential / Commercial: Residential
  • Opening Action: Crank Lift
  • Tilting: Autotilt
  • Fabric Material: Sunbrella
  • Base Included: No
  • Overall Size: 132” W x 110-1/2" H
  • Pole Material: Aluminum
  • Rib Material: Aluminum
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 5 years
  • Shape: Octagon
  • Height: 110.5 in.
  • Country of Origin (subject to change): China

Description

This 11 foot California Umbrella, market style is a top seller and offers all the features a residential owner demands in a beautiful market design. This style offers the user-friendly, crank-to-open, crank-to-tilt feature that consumers have grown to love. Owners of this auto-tilt model have a complete range of tilt positions at their fingertips and a resilient, easy to use umbrella frame that will bring years of shade enjoyment. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. Sunbrella fabric. Traditional 11-foot diameter canopy. 8 heavy duty aluminum ribs. High durable resin housing and hub. Easy crank lift and auto tilt system. Durable 11⁄2 inch aluminum pole. Product dimension: 132” W x 110-1/2"H. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric..

Reviews of March #194061038307