Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Charcoal

  • Zoro #: G0481233
  • Mfr #: GSCU118302-54048-DWV
$499.00
  • Item: Patio Umbrella,Black Aluminum Pole,11 Ft
  • Size: 11 ft.
  • Pole Material: Aluminum
See full product details
This item ships free.

March #GSCU118302-54048-DWV Specifications

  • Zoro #: G0481233
  • Mfr #: GSCU118302-54048-DWV
Item: Patio Umbrella,Black Aluminum Pole,11 Ft Size: 11 ft.
Pole Material: Aluminum Color: Charcoal
Height: 110.5 in. Fabric Material: Sunbrella
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella Pole Diameter: 1.5"
Shape: Octagon Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Black Aluminum Pole,11 Ft

Reviews of March #GSCU118302-54048-DWV