Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Charcoal

  • Zoro #: G0476166
  • Mfr #: SDAU118900-54048-DWV
$493.00
  • Item: Patio Umbrella,Champange Aluminum Frame,
  • Height: 110.5 in.
  • Pole Material: Aluminum
See full product details
This item ships free.

March #SDAU118900-54048-DWV Specifications

  • Zoro #: G0476166
  • Mfr #: SDAU118900-54048-DWV
Item: Patio Umbrella,Champange Aluminum Frame, Height: 110.5 in.
Pole Material: Aluminum Fabric Material: Sunbrella
Shape: Octagon Color: Charcoal
Pole Diameter: 1.5" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Champange Aluminum Frame,

Reviews of March #SDAU118900-54048-DWV