Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Granite

  • Zoro #: G0464345
  • Mfr #: SDAU118117-5402-DWV
$493.00
  • Item: Patio Umbrella,Bronze Aluminum Frame,11
  • Size: 11 ft.
  • Pole Material: Aluminum
See full product details
This item ships free.

March #SDAU118117-5402-DWV Specifications

  • Zoro #: G0464345
  • Mfr #: SDAU118117-5402-DWV
Item: Patio Umbrella,Bronze Aluminum Frame,11 Size: 11 ft.
Pole Material: Aluminum Pole Diameter: 1.5"
Shape: Octagon Fabric Material: Sunbrella
Height: 110.5 in. Color: Granite
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Frame,11

Reviews of March #SDAU118117-5402-DWV