Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Linen Sesame

  • Zoro #: G0451298
  • Mfr #: GSCU118170-8318-DWV
$548.00
  • Item: Patio Umbrella
  • Size: 11 ft.
  • Fabric Material: Sunbrella
See full product details
This item ships free.

March #GSCU118170-8318-DWV Specifications

  • Zoro #: G0451298
  • Mfr #: GSCU118170-8318-DWV
Item: Patio Umbrella Size: 11 ft.
Fabric Material: Sunbrella Height: 110.5 in.
Pole Diameter: 1.5" Color: Linen Sesame
Pole Material: #REF! Shape: Octagon
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Pole,11 Ft

Reviews of March #GSCU118170-8318-DWV