March
Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Macaw
- Zoro #: G0456128
- Mfr #: 194061012932

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $533.17
March #194061012932 Specifications
- Zoro #: G0456128
- Mfr #: 194061012932
- Item: Patio Umbrella
- Color: Macaw
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Sunbrella
- Base Included: No
- Overall Size: 132” W x 110-1/2” H
- Pole Material: Aluminum
- Rib Material: Aluminum
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 5 years
- Size: 11 ft.
- Height: 110.5 in.
- Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
- Shape: Octagon
- Country of Origin (subject to change): China
Description
This extra-large 11 foot California Umbrella, market style is a top seller that offers all the features a residential owner demands in a beautiful market design. The tough aluminum frame is matched by the innovative use of the advanced collar tilt design. This style separates tilt position control from the user-friendly, crank-to-open feature. Owners have a complete range of tilt positions at their fingertips, with a resilient, easy to us umbrella frame that will bring years of shade enjoyment. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. Sunbrella fabric. Extra-large 11 foot diameter canopy. 8 heavy duty aluminum Ribs. High durable resin housing and hub. Deluxe crank lift system. Advanced collar tilt system. Durable 11⁄2 inch aluminum pole. Standard double wind vent canopy design. Product dimension: 132”W x 110-1/2”H. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric. .
Reviews of March #194061012932
Explore more
- MARCH Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Ginkgo 194061030042
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Gateway Mist 194061026106
- MARCH Patio Umbrella, Octagon, 101" H, Olefin Fabric, Terrace Sequoia 194061034392
- MARCH Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Forest Green 194061003008
- MARCH Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Macaw 194061036686
- MARCH Patio Umbrella, Octagon, 96" H, Olefin Fabric, Navy 194061004081
- SAFAVIEH Safavieh PAT8004B Iris Fashion Line 9 ft. Umbrella; Navy & White - 6.1 x 6.1 x 65.35 in. PAT8004B
- MARCH Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Terrace Adobe 194061031711
- MARCH Patio Umbrella, Octagon, 103" H, Olefin Fabric, Terracotta 194061006818
- AMAURI OUTDOOR LIVING 9ft Round Push TILT Market Umbrella with Starring Gray Frame (Fabric: Sunbrella Sapphire Blue) 71213-104-CS21311
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Sunbrella Granite 194061333204
- March Patio Furniture