March
Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Natural
- Zoro #: G0469577
- Mfr #: 194061038284
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Autotilt
- Fabric Material: Sunbrella
- Base Included: No
- Overall Size: 132” W x 110-1/2" H
$477.63
Subtotal: $477.63
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand March
- MFR #194061038284
- Zoro #G0469577
- Country of OriginChina
- Category Patio Umbrellas
Dimensions
Canopy Width | 11 ft |
Overall Size | 132” W x 110-1/2" H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 5 years |
Height | 110.5 in. |
Details
Item | Patio Umbrella |
Color | Natural |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Autotilt |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Shape | Octagon |
Description
Patio Umbrella,Champange Aluminum Frame,
Reviews of March #194061038284
Explore more
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Hot Pink 194061040881
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Tangerine 194061040850
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Wheat 194061038338
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Spa 194061032084
- MARCH Patio Umbrella, Octagon, 93.13" H, Sunbrella Fabric, Iris 194061036013
- MARCH Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Aruba 194061002926
- MARCH Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Spectrum Aztec 194061002773
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Air Blue 194061032077
- MARCH Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Spectrum Ruby 194061029398
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Canvas Cyan 194061015636
- LIVING ACCENTS Ainsley Umbrella Brwn 9' ACE2204U
- March Patio Umbrellas