March
Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Regatta
- Zoro #: G0474854
- Mfr #: 194061015568

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $577.81
March #194061015568 Specifications
- Zoro #: G0474854
- Mfr #: 194061015568
- Item: Patio Umbrella
- Color: Regatta
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Sunbrella
- Base Included: No
- Overall Size: 132” W x 110-1/2” H
- Pole Material: Aluminum
- Rib Material: Aluminum
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 5 years
- Size: 11 ft.
- Shape: Octagon
- Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
- Height: 110.5 in.
- Country of Origin (subject to change): China
Description
This extra-large 11 foot California Umbrella, market style is a top seller that offers all the features a residential owner demands in a beautiful market design. The tough aluminum frame is matched by the innovative use of the advanced collar tilt design. This style separates tilt position control from the user-friendly, crank-to-open feature. Owners have a complete range of tilt positions at their fingertips, with a resilient, easy to us umbrella frame that will bring years of shade enjoyment. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. Sunbrella fabric. Extra-large 11 foot diameter canopy. 8 heavy duty aluminum Ribs. High durable resin housing and hub. Deluxe crank lift system. Advanced collar tilt system. Durable 11⁄2 inch aluminum pole. Standard double wind vent canopy design. Product dimension: 132”W x 110-1/2”H. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric. .
Reviews of March #194061015568
Explore more
- March Patio Umbrella, Octagon, 101" H, Olefin Fabric, Terrace Adobe 194061027233
- March Patio Umbrella, Octagon, 97.5" H, Olefin Fabric, Red 194061036976
- March Patio Umbrella, Octagon, 95" H, Sunbrella Fabric, Pacific Blue 194061009833
- March Patio Umbrella, Octagon, 93.13" H, Pacifica Fabric, Sapphire 194061036402
- March Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, True Blue 194061034071
- March Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Yellow 194061026519
- March Patio Umbrella, Octagon, 109.5" H, Pacifica Fabric, Purple 194061022177
- March Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Natural 194061016152
- California Umbrella 8.5' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Navy 194061337943
- California Umbrella 11' Black Aluminum Market Patio Umbrella, Sunbrella Cocoa 194061333358
- Fiberbuilt Riva Umbrella 8Rib Pulley Pin, Tuscan, 7.5 ft. 7SQRPPW-4677
- March Patio Furniture