Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Spectrum Cilantro

  • Zoro #: G0457643
  • Mfr #: GSCU118010-48022-DWV
No Product Image Available
$499.00
  • Item: Patio Umbrella
  • Size: 11 ft.
  • Fabric Material: Sunbrella
See full product details
This item ships free.

March #GSCU118010-48022-DWV Specifications

  • Zoro #: G0457643
  • Mfr #: GSCU118010-48022-DWV
Item: Patio Umbrella Size: 11 ft.
Fabric Material: Sunbrella Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
Color: Spectrum Cilantro Pole Material: Aluminum
Pole Diameter: 1.5" Height: 110.5 in.
Shape: Octagon Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Spectrum Cilantro

Reviews of March #GSCU118010-48022-DWV