Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Spectrum Cilantro

  • Zoro #: G0464957
  • Mfr #: SDAU118117-48022-DWV
$501.39 1% off
$493.00
  • Item: Patio Umbrella,Bronze Aluminum Frame,11
  • Size: 11 ft.
  • Pole Material: Aluminum
See full product details
This item ships free.

March #SDAU118117-48022-DWV Specifications

  • Zoro #: G0464957
  • Mfr #: SDAU118117-48022-DWV
Item: Patio Umbrella,Bronze Aluminum Frame,11 Size: 11 ft.
Pole Material: Aluminum Height: 110.5 in.
Color: Spectrum Cilantro Shape: Octagon
Pole Diameter: 1.5" Fabric Material: Sunbrella
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Frame,11

Reviews of March #SDAU118117-48022-DWV