Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Spectrum Mist

  • Zoro #: G0487314
  • Mfr #: SDAU118900-48020-DWV
$493.00
  • Item: Patio Umbrella,Champange Alum Frame,11 F
  • Size: 11 ft.
  • Height: 110.5 in.
See full product details
This item ships free.

March #SDAU118900-48020-DWV Specifications

  • Zoro #: G0487314
  • Mfr #: SDAU118900-48020-DWV
Item: Patio Umbrella,Champange Alum Frame,11 F Size: 11 ft.
Height: 110.5 in. Color: Spectrum Mist
Pole Material: Aluminum Fabric Material: Sunbrella
Shape: Octagon Pole Diameter: 1.5"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Champange Alum Frame,11 F

Reviews of March #SDAU118900-48020-DWV