Skip to Main Content
customer-service Help
March

Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Sunflower Yellow

March Patio Umbrella,  Octagon,  110.5" H,  Sunbrella Fabric,  Sunflower Yellow 194061038437
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$565.29
  • Item: Patio Umbrella
  • Color: Sunflower Yellow
  • Canopy Width: 11 ft
See full product details
This item ships free.
Total: $565.29

March #194061038437 Specifications

  • Item: Patio Umbrella
  • Color: Sunflower Yellow
  • Canopy Width: 11 ft
  • Residential / Commercial: Residential
  • Opening Action: Crank Lift
  • Tilting: Autotilt
  • Fabric Material: Sunbrella
  • Base Included: No
  • Overall Size: 132” W x 110-1/2" H
  • Pole Material: Aluminum
  • Rib Material: Aluminum
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 5 years
  • Shape: Octagon
  • Height: 110.5 in.
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This 11 foot California Umbrella, market style is a top seller and offers all the features a residential owner demands in a beautiful market design. This style offers the user-friendly, crank-to-open, crank-to-tilt feature that consumers have grown to love. Owners of this auto-tilt model have a complete range of tilt positions at their fingertips and a resilient, easy to use umbrella frame that will bring years of shade enjoyment. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. Sunbrella fabric. Traditional 11-foot diameter canopy. 8 heavy duty aluminum ribs. High durable resin housing and hub. Easy crank lift and auto tilt system. Durable 1½ inch aluminum pole. Product dimension: 132” W x 110-1/2"H. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric..

Reviews of March #194061038437