March
Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Teak
- Zoro #: G0450476
- Mfr #: 194061013878
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Color: Teak
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Sunbrella
- Base Included: No
$453.83
Subtotal: $453.83
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061013878 Specifications
- Zoro #: G0450476
- Mfr #: 194061013878
- UPC #: 194061013878
- Item: Patio Umbrella
- Color: Teak
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Sunbrella
- Base Included: No
- Overall Size: 132” W x 110-1/2” H
- Pole Material: Aluminum
- Rib Material: Aluminum
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 5 years
- Size: 11 ft.
- Height: 110.5 in.
- Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
- Shape: Octagon
- Country of Origin (subject to change): China
Description
Patio Umbrella,Bronze Aluminum Pole,11 F
Reviews of March #194061013878
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Black 194061028377
- MARCH Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Parrot 194061020616
- MARCH Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, Henna 194061008140
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Linen Sesame 194061038529
- MARCH Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Hunter Green 194061031544
- MARCH Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Navy Blue 194061019276
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Cocoa 194061018989
- MARCH Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Woven Sesame 194061013298
- MARCH Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Astoria Lagoon 194061036853
- AMAURI OUTDOOR LIVING 9ft Sunbrella Outdoor Market Umbrella Replacement Canopy- Aruba CS21319
- FIBERBUILT Mrkt Umbrella 4 Rib Plly Pin Cb, Ntrl, 6Ft 6SQMPPCB-4604
- March Patio Furniture