Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Terracotta

  • Zoro #: G0479885
  • Mfr #: SDAU118900-5440-DWV
$525.00
  • Item: Patio Umbrella,Champange Aluminum Frame,
  • Pole Diameter: 1.5"
  • Shape: Octagon
See full product details
This item ships free.

March #SDAU118900-5440-DWV Specifications

  • Zoro #: G0479885
  • Mfr #: SDAU118900-5440-DWV
Item: Patio Umbrella,Champange Aluminum Frame, Pole Diameter: 1.5"
Shape: Octagon Pole Material: Aluminum
Color: Terracotta Fabric Material: Sunbrella
Height: 110.5 in. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Champange Aluminum Frame,

Reviews of March #SDAU118900-5440-DWV