Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Wheat

  • Zoro #: G0479553
  • Mfr #: SDAU118900-5414-DWV
$501.39 1% off
$493.00
  • Item: Patio Umbrella,Champange Aluminum Frame,
  • Height: 110.5 in.
  • Color: Wheat
See full product details
This item ships free.

March #SDAU118900-5414-DWV Specifications

  • Zoro #: G0479553
  • Mfr #: SDAU118900-5414-DWV
Item: Patio Umbrella,Champange Aluminum Frame, Height: 110.5 in.
Color: Wheat Shape: Octagon
Fabric Material: Sunbrella Pole Diameter: 1.5"
Pole Material: Aluminum Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Champange Aluminum Frame,

Reviews of March #SDAU118900-5414-DWV