Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 92.38" H, Olefin Fabric, Straw

  • Zoro #: G0467915
  • Mfr #: EFFO758-F72
$197.00
  • Item: Patio Umbrella,Fiberglass Pole,7-1/2 Ft.
  • Color: Straw
  • Height: 92.38 in.
See full product details
This item ships free.

March #EFFO758-F72 Specifications

  • Zoro #: G0467915
  • Mfr #: EFFO758-F72
Item: Patio Umbrella,Fiberglass Pole,7-1/2 Ft. Color: Straw
Height: 92.38 in. Fabric Material: Olefin
Pole Diameter: 1.5" Material: Ribs: Fiberglass; Pole: Fiberglass; Fabric: Olefin
Pole Material: Fiberglass Shape: Octagon
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Fiberglass Pole,7-1/2 Ft.

Reviews of March #EFFO758-F72