Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 92.38" H, Olefin Fabric, Teak

  • Zoro #: G0451745
  • Mfr #: EFFO758-F71
No Product Image Available
$203.06 2% off
$197.00
  • Item: Patio Umbrella
  • Shop By: New Low Price
  • Color: Teak
See full product details
This item ships free.

March #EFFO758-F71 Specifications

  • Zoro #: G0451745
  • Mfr #: EFFO758-F71
Item: Patio Umbrella Shop By: New Low Price
Color: Teak Fabric Material: Olefin
Pole Material: Fiberglass Height: 92.38 in.
Pole Diameter: 1.5" Material: Ribs: Fiberglass; Pole: Fiberglass; Fabric: Olefin
Shape: Octagon Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 92.38" H, Olefin Fabric, Teak

Reviews of March #EFFO758-F71