March

Patio Umbrella, Octagon, 92.38" H, Olefin Fabric, Terrace Fern

March Patio Umbrella,  Octagon,  92.38" H,  Olefin Fabric,  Terrace Fern 194061011515
Hover or click to zoom Tap to zoom
  • Item: Patio Umbrella
  • Canopy Width: 7 1/2 ft
  • Residential / Commercial: Commercial
  • Opening Action: Manual Push Lift
  • Tilting: No
  • Fabric Material: Olefin
  • Base Included: No
  • Overall Size: 90” W x 92-3/8” H
See full product details
$194.38

Subtotal: $194.38

March #194061011515 Specifications

  • Item: Patio Umbrella
  • Color: Terrace Fern
  • Canopy Width: 7 1/2 ft
  • Residential / Commercial: Commercial
  • Opening Action: Manual Push Lift
  • Tilting: No
  • Fabric Material: Olefin
  • Base Included: No
  • Overall Size: 90” W x 92-3/8” H
  • Pole Material: Fiberglass
  • Rib Material: Fiberglass
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 1 years
  • Height: 92.38 in.
  • Shape: Octagon
  • Material: Ribs: Fiberglass; Pole: Fiberglass; Fabric: Olefin
  • Country of Origin (subject to change): China

Description

This EFFO758 from California Umbrella is quite simply the most innovative design for the future of commercial grade umbrellas. It is the all fiberglass version of the classic market style. The entire frame is made of high durable fiberglass, making this the most weather resistant frame on the market. The traditional 7 1⁄2 foot canopy is tailor made for outdoor dining. The adjustable height bottom pole includes settings for bar height and standard height; so the user has a variety of choices in how they furnish and use their space. This umbrella also features Olefin fabrics, which are made with high durability synthetic Olefin fibers that offer improved fade resistance over lesser grade fabric materials like polyester and cotton. Real flexibility is an umbrella that blocks the sun, resists the elements and opens the possibilities for your outdoor space. Olefin fabric. Deluxe push lift system. Fiberglass ribs. Fiberglass center pole. All fiberglass hub and housing. 2 section pole with almost 4mm wall thickness. Reinforced rib joints. Stainless steel hardware and pulleys. Product dimension: 90”W x 92-3/8”H. Protective cover is recommended. Base sold separately. 1 year color retention and corrosion resistance warranty on fabric.

Reviews of March #194061011515

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.