Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 92.38" H, Pacifica Fabric, Burgundy

  • Zoro #: G0477392
  • Mfr #: EFFO758-SA36
$243.00
  • Item: Patio Umbrella,Fiberglass Pole,7-1/2 Ft.
  • Color: Burgundy
  • Fabric Material: Pacifica
See full product details
This item ships free.

March #EFFO758-SA36 Specifications

  • Zoro #: G0477392
  • Mfr #: EFFO758-SA36
Item: Patio Umbrella,Fiberglass Pole,7-1/2 Ft. Color: Burgundy
Fabric Material: Pacifica Height: 92.38 in.
Material: Ribs: Fiberglass; Pole: Fiberglass; Fabric: Pacifica Pole Material: Fiberglass
Pole Diameter: 1.5" Shape: Octagon
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Fiberglass Pole,7-1/2 Ft.

Reviews of March #EFFO758-SA36