Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 92.38" H, Pacifica Fabric, Hunter Green

  • Zoro #: G0483114
  • Mfr #: EFFO758-SA46
$243.00
  • Item: Patio Umbrella,Fiberglass Pole,7-1/2 Ft.
  • Material: Ribs: Fiberglass; Pole: Fiberglass; Fabric: Pacifica
  • Pole Material: Fiberglass
See full product details
This item ships free.

March #EFFO758-SA46 Specifications

  • Zoro #: G0483114
  • Mfr #: EFFO758-SA46
Item: Patio Umbrella,Fiberglass Pole,7-1/2 Ft. Material: Ribs: Fiberglass; Pole: Fiberglass; Fabric: Pacifica
Pole Material: Fiberglass Shape: Octagon
Fabric Material: Pacifica Pole Diameter: 1.5"
Color: Hunter Green Height: 92.38 in.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Fiberglass Pole,7-1/2 Ft.

Reviews of March #EFFO758-SA46