March
Patio Umbrella, Octagon, 92.38" H, Pacifica Fabric, Tuscan
- Zoro #: G0481285
- Mfr #: 194061011591
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Canopy Width: 7 1/2 ft
- Residential / Commercial: Commercial
- Opening Action: Manual Push Lift
- Tilting: No
- Fabric Material: Pacifica
- Base Included: No
- Overall Size: 90” W x 92-3/8” H
$233.26
Subtotal: $233.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061011591 Specifications
- Zoro #: G0481285
- Mfr #: 194061011591
- UPC #: 194061011591
- Item: Patio Umbrella
- Color: Tuscan
- Canopy Width: 7 1/2 ft
- Residential / Commercial: Commercial
- Opening Action: Manual Push Lift
- Tilting: No
- Fabric Material: Pacifica
- Base Included: No
- Overall Size: 90” W x 92-3/8” H
- Pole Material: Fiberglass
- Rib Material: Fiberglass
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 4 years
- Material: Ribs: Fiberglass; Pole: Fiberglass; Fabric: Pacifica
- Shape: Octagon
- Height: 92.38 in.
- Country of Origin (subject to change): China
Description
Patio Umbrella,Fiberglass Pole,7-1/2 Ft.
Reviews of March #194061011591
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 92.38" H, Pacifica Fabric, Black 194061011560
- MARCH Patio Umbrella, Octagon, 92.38" H, Pacifica Fabric, Ginkgo 194061011577
- MARCH Patio Umbrella, Octagon, 92.38" H, Pacifica Fabric, Burgundy 194061011645
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Pacific Blue 194061008676
- MARCH Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Canvas Cyan 194061004869
- MARCH Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Henna 194061019795
- MARCH Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, True Blue 194061022535
- MARCH Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Champagne 194061039526
- SIMPLY SHADE SimplyShade SSUWA811SS-A48103S Ibiza 11 ft. Sunbrella Wood & Aluminum Umbrella Cast Silver SSUWA811SS-A48103S
- CALIFORNIA UMBRELLA California Umbrella GSCU118117-SA11-DWV 11 ft. Aluminum Market Umbrella Collar Tilt DV Bronze-Pacifica-Ginkgo GSCU118117-SA11-DWV
- FIBERBUILT Dia Nitro Umbrella 4Rib PushUp, Grn, 7.5Ft 7NPUW-4637
- March Patio Umbrellas