Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 92.38" H, Sunbrella Fabric, Canvas

  • Zoro #: G0453678
  • Mfr #: EFFO758-5453
No Product Image Available
$348.90 2% off
$341.00
  • Item: Patio Umbrella
  • Shop By: New Low Price
  • Pole Material: Fiberglass
See full product details
This item ships free.

March #EFFO758-5453 Specifications

  • Zoro #: G0453678
  • Mfr #: EFFO758-5453
Item: Patio Umbrella Shop By: New Low Price
Pole Material: Fiberglass Pole Diameter: 1.5"
Material: Ribs: Fiberglass; Pole: Fiberglass; Fabric: Sunbrella Fabric Material: Sunbrella
Color: Canvas Height: 92.38 in.
Shape: Octagon Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 92.38" H, Sunbrella Fabric, Canvas

Reviews of March #EFFO758-5453