Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 92.38" H, Sunbrella Fabric, Jockey Red

  • Zoro #: G0457713
  • Mfr #: EFFO758-5403
No Product Image Available
$364.00
  • Item: Patio Umbrella
  • Material: Ribs: Fiberglass; Pole: Fiberglass; Fabric: Sunbrella
  • Shape: Octagon
See full product details
This item ships free.

March #EFFO758-5403 Specifications

  • Zoro #: G0457713
  • Mfr #: EFFO758-5403
Item: Patio Umbrella Material: Ribs: Fiberglass; Pole: Fiberglass; Fabric: Sunbrella
Shape: Octagon Color: Jockey Red
Fabric Material: Sunbrella Pole Material: Fiberglass
Pole Diameter: 1.5" Height: 92.38 in.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 92.38" H, Sunbrella Fabric, Jockey Red

Reviews of March #EFFO758-5403