Skip to Main Content
customer-service Help
March

Patio Umbrella, Octagon, 92.38" H, Sunbrella Fabric, Linen Sesame

March Patio Umbrella,  Octagon,  92.38" H,  Sunbrella Fabric,  Linen Sesame 194061011324
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$410.29
  • Item: Patio Umbrella
  • Color: Linen Sesame
  • Canopy Width: 7 1/2 ft
See full product details
Out of Stock
Total: $410.29

March #194061011324 Specifications

  • Item: Patio Umbrella
  • Color: Linen Sesame
  • Canopy Width: 7 1/2 ft
  • Residential / Commercial: Commercial
  • Opening Action: Manual Push Lift
  • Tilting: No
  • Fabric Material: Sunbrella
  • Base Included: No
  • Overall Size: 90” W x 92-3/8” H
  • Pole Material: Fiberglass
  • Rib Material: Fiberglass
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 5 years
  • Material: Ribs: Fiberglass; Pole: Fiberglass; Fabric: Sunbrella
  • Height: 92.38 in.
  • Shape: Octagon
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This EFFO758 from California Umbrella is quite simply the most innovative design for the future of commercial grade umbrellas. It is the all fiberglass version of the classic market style. The entire frame is made of high durable fiberglass, making this the most weather resistant frame on the market. The traditional 7 ½ foot canopy is tailor made for outdoor dining. The adjustable height bottom pole includes settings for bar height and standard height; so the user has a variety of choices in how they furnish and use their space. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. Real flexibility is an umbrella that blocks the sun, resists the elements and opens the possibilities for your outdoor space. Sunbrella fabric. Deluxe push lift system. Fiberglass ribs. Fiberglass center pole. All fiberglass hub and housing. 2 section pole with almost 4mm wall thickness. Reinforced rib joints. Stainless steel hardware and pulleys. Product dimension: 90”W x 92-3/8”H. Protective cover is recommended. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric.

Reviews of March #194061011324