customer-service Help
March

Patio Umbrella, Octagon, 92.38" H, Sunbrella Fabric, Spectrum Cilantro

March Patio Umbrella,  Octagon,  92.38" H,  Sunbrella Fabric,  Spectrum Cilantro 194061010884
Tap to zoom
Hover or click to zoom
$390.17
  • Item: Patio Umbrella
  • Canopy Width: 7 1/2 ft
  • Residential / Commercial: Commercial
See full product details
This item ships free.

Total: $390.17

March #194061010884 Specifications

  • Item: Patio Umbrella
  • Color: Spectrum Cilantro
  • Canopy Width: 7 1/2 ft
  • Residential / Commercial: Commercial
  • Opening Action: Manual Push Lift
  • Tilting: No
  • Fabric Material: Sunbrella
  • Base Included: No
  • Overall Size: 90” W x 92-3/8” H
  • Pole Material: Fiberglass
  • Rib Material: Fiberglass
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 5 years
  • Height: 92.38 in.
  • Shape: Octagon
  • Material: Ribs: Fiberglass; Pole: Fiberglass; Fabric: Sunbrella
  • Country of Origin (subject to change): China

Description

This EFFO758 from California Umbrella is quite simply the most innovative design for the future of commercial grade umbrellas. It is the all fiberglass version of the classic market style. The entire frame is made of high durable fiberglass, making this the most weather resistant frame on the market. The traditional 7 1⁄2 foot canopy is tailor made for outdoor dining. The adjustable height bottom pole includes settings for bar height and standard height; so the user has a variety of choices in how they furnish and use their space. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. Real flexibility is an umbrella that blocks the sun, resists the elements and opens the possibilities for your outdoor space. Sunbrella fabric. Deluxe push lift system. Fiberglass ribs. Fiberglass center pole. All fiberglass hub and housing. 2 section pole with almost 4mm wall thickness. Reinforced rib joints. Stainless steel hardware and pulleys. Product dimension: 90”W x 92-3/8”H. Protective cover is recommended. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric.

Reviews of March #194061010884