Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 93.13" H, Olefin Fabric, Champagne

  • Zoro #: G0496773
  • Mfr #: MARE758-F67
$169.92 3% off
$164.00
  • Item: Patio Umbrella,Wood Pole,7-1/2 Ft.,Olefi
  • Shape: Octagon
  • Fabric Material: Olefin
See full product details
This item ships free.

March #MARE758-F67 Specifications

  • Zoro #: G0496773
  • Mfr #: MARE758-F67
Item: Patio Umbrella,Wood Pole,7-1/2 Ft.,Olefi Shape: Octagon
Fabric Material: Olefin Color: Champagne
Pole Material: Wood Pole Diameter: 1.5"
Height: 93.13 in. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Wood Pole,7-1/2 Ft.,Olefi

Reviews of March #MARE758-F67