March
Patio Umbrella, Octagon, 93.13" H, Olefin Fabric, Hunter Green
- Zoro #: G0482152
- Mfr #: 194061036075
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Canopy Width: 7 1/2 ft
- Residential / Commercial: Commercial
- Series: MARE
- Opening Action: Manual Push Lift
- Tilting: No
- Fabric Material: Olefin
- Base Included: No
$161.06
Subtotal: $161.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061036075 Specifications
- Zoro #: G0482152
- Mfr #: 194061036075
- UPC #: 194061036075
- Item: Patio Umbrella
- Color: Hunter Green
- Canopy Width: 7 1/2 ft
- Residential / Commercial: Commercial
- Series: MARE
- Opening Action: Manual Push Lift
- Tilting: No
- Fabric Material: Olefin
- Base Included: No
- Overall Size: 90” W x 93-1/8” H
- Pole Material: Aluminum
- Rib Material: Hardwood
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Pole/Ribs: 1 year; Canopy: 1 years
- Shape: Octagon
- Height: 93.13 in.
- Country of Origin (subject to change): China
Description
Patio Umbrella,Wood Pole,7-1/2 Ft.,Olefi
Reviews of March #194061036075
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 93.13" H, Olefin Fabric, Antique Beige 194061036105
- MARCH Patio Umbrella, Octagon, 93.13" H, Olefin Fabric, Lemon 194061036112
- MARCH Patio Umbrella, Octagon, 93.13" H, Olefin Fabric, Kiwi 194061036150
- MARCH Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Iris 194061020920
- MARCH Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, Spectrum Ruby 194061008065
- MARCH Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Black 194061000144
- LIVING ACCENTS 9 ft. Tiltable Brick Market Umbrella UM90BBKOBD-03
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Spa 194061037546
- PATIO MASTER CORP Fs Beaumont Umb Base BZB01004H66
- FIBERBUILT Patio Tilt Umbrella Crank White, Black, 7.5 ft. 7HCRW-T-BLACK
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Gateway Blush 194061033272
- March Patio Furniture