Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 93.13" H, Pacifica Fabric, Palm

  • Zoro #: G0498146
  • Mfr #: MARE758-SA21
$193.00
  • Item: Patio Umbrella,Wood Pole,7-1/2 Ft.,Pacif
  • Height: 93.13 in.
  • Shape: Octagon
See full product details
This item ships free.

March #MARE758-SA21 Specifications

  • Zoro #: G0498146
  • Mfr #: MARE758-SA21
Item: Patio Umbrella,Wood Pole,7-1/2 Ft.,Pacif Height: 93.13 in.
Shape: Octagon Pole Material: Wood
Pole Diameter: 1.5" Color: Palm
Fabric Material: Pacifica Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Wood Pole,7-1/2 Ft.,Pacif

Reviews of March #MARE758-SA21